Two hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/4 inch bolt is used and the lug is used for 600 V to 35 kV applications.

ABB 542100410 Color-Keyed® Copper Two-Hole Lug - Straight Standard Barrel Connector, Black 45
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Standard Barrel |
Conductor Size | 2/0 AWG | Number of Holes | 2 |
Stud Size | 1/4 in | Color Code | Black |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Standard | Tongue Type | Straight |
Terminal Connection | Special Shape | Finish | Tin Plated |
Standards | UL File No. E9809 Listed | UPC | 786210647692 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT = 100 |