COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

ABB 3/8 inch 300 kcmil Color-Keyed 2-Hole Copper Lug, White
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Standard Barrel |
Conductor Size | 300 kcmil | Number of Holes | 2 |
Stud Size | 3/8 in | Color Code | White |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Standard, Straight | Terminal Connection | Slender |
Finish | Tin Plated | Standards | UL E9809 Listed |
UPC | 786210542140 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 9600 - UNIT = 9600 |