COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

ABB 54228 Color-Keyed® Copper Two-Hole Lug - Straight Standard Barrel, N/A 125
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Standard Barrel |
Conductor Size | 1000 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, Straight |
Terminal Connection | Slender | Finish | Tin Plated |
Standards | UL E9809 Listed | UPC | 786210542287 |
Packages
1 - UNIT - 1 | 3 - UNIT = (3) | 30 - UNIT = 30 |