COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

ABB 54275 Color-Keyed® Copper Two-Hole Lug - Straight Standard Barrel, Yellow 62
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Standard Barrel |
Conductor Size | 250 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Color Code | Yellow |
Material | Copper | Voltage Rating | 35 kV |
Barrel Type | Standard, Straight | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 786210542751 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |