COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

ABB 54289 Color-Keyed® Copper Two-Hole Lug - Straight Standard Barrel, Green 94
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Standard Barrel |
Conductor Size | 600 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Color Code | Green |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Standard | Tongue Type | Straight |
Terminal Connection | Slender Flange, Special Shape | Finish | Tin Plated |
Standards | UL File No. E9809 Listed | UPC | 786210542898 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 | 2880 - UNIT = 2880 |