COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

ABB 58884BEBS Color-Keyed® Copper Two-Hole Lug - Straight Long Belled End Barrel, Black 106
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Bell Shaped End |
Conductor Size | 646 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Color Code | Black |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long, Straight | Finish | Tin Plated |
Standards | UL E9809 Listed | UPC | 786210873862 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 30 - UNIT = 30 |