ABB 1/2 inch 700 kcmil Color-Keyed 2-Hole Copper Lug, Pink
Description
Color-Keyed® two hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated |
Conductor Size | 535 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Barrel Length | Standard |
Color Code | Pink | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210582818 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 30 - UNIT = 30 | 3240 - UNIT - 3240 |