burya312nu

HUBBELL 1/4 inch 350kcmil Code Burndy Hylug Type YA-2NU Copper Tubing Blank Tongue-Undrilled

Availablefor Backorder
Price $64.80 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA312NU

Description

Cu Tubing Hylug (Undrilled), Blank Tongue, 350 kcmil Code, 600V-35kV, Long, Compression, Red

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Conductor Size 350 kcmil Stranded
Stud Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in Tongue Size 1.29 in W
Overall Length 5.68 in Color Code Red
Material Copper Voltage Rating 600 - 35000 V
Barrel Type Long, Straight Tongue Type Straight
Terminal Connection Slender Die Code 18
Strip Length 2-1/16 in Finish Electro-Tin Plated
Standards UL 468A, UL 468B UPC 781810505250

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok