
HUBBELL 3/8 inch 500kcmil Burndy Hylug Type YA-2NU Copper Tubing Blank Tongue-Undrilled
Description
Copper Compression Lug, Blank Tongue, w/o Inspection Window, 500 kcmil, 3/8" Min. Stud, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug without Inspection Window | Type | Heavy-Duty, Uninsulated |
Conductor Size | 500 kcmil | Stud Size | 3/8 in |
Overall Length | 6.06 in | Color Code | Brown |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long | Tongue Type | Blank |
Strip Length | 2-5/16 in | Finish | Tin-Plated |
Standards | CSA Certified, UL Listed, UL 486A, 486B | Application | The blank tongue line of copper code hylug terminals are designed to provide maximum field flexibility |
UPC | 781810506103 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |