
HUBBELL 3/8 inch 750kcmil Burndy Hylug Type YA-2NU Copper Tubing Blank Tongue-Undrilled
Description
Compression lug with uninsulated copper terminal. Straight standard blank tongue. Chamfered long barrel. Electro-tin plated, copper lug. Proper compression system form a highly efficient electrical connection. Dimples located at each end of the scored line represent the location of they NEMA standard hole spacing. Scored lines locates the center of the tongue and prevents the drill from walking when trying to drill in this area.
Specifications
Brand Name | Burndy | Item Name | Blank Tongue Compression Terminal Lug |
Conductor Size | 750 MCM | Number of Holes | 2 |
Overall Length | 6.87 in | Color Code | Black |
Material | Copper | Barrel Type | Straight |
Terminal Connection | Slender | Finish | Tin Plated |
UPC | 781810522370 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |