Description
COLOR-KEYED® Two-way splice connector. Made of cast copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | Long Barrel Splice Connector | Type | Parallel, 2-Way |
| Conductor Type | Copper | Conductor Size | 750 kcmil |
| Material | Copper | Voltage Rating | 600 V - 35 kV |
| Finish | Tin Plated | Color | Black |
| Standards | UL E9809 | Application | Applications certified to 600 V and recommended up to 35 kV¥ |
| UPC | 786210540238 |
Packages
| 1 - UNIT - 1 |