Description
COLOR-KEYED® Compression connector, long barrel, two-way splice provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. For 600 Volts to 35kV applications.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | Long Barrel Splice Connector | Type | 2-Way |
| Conductor Size | 646 kcmil | Material | Copper |
| Connector Type | Parallel | Voltage Rating | 600 V - 35 kV |
| Finish | Tin Plated | Color | Black |
| Standards | UL E9809 Listed | Application | Applications certified to 600 V and recommended up to 35 kV¥ |
| UPC | 786210585246 |
Packages
| 1 - UNIT - 1 |