×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABCU500

ABB CU500 Blackburn® Long Barrel Copper Splice 4-3/4 in L Tin Plated Copper Type CU

Price $58.6913 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CU500

Description

Color-coded copper compression connectors copper splices, long barrel. For use with copper conductors: AWG stranded, flexible cable, welding cable and portable cord. Specially designed for industrial and building applications. Made of high-conductivity seamless copper tubing. Tin-plated for corrosion resistance. Specially chamfered barrel for ease of installation. Colour-coded for matching die identification. Can be used for medium voltage application up to 35 kV provided proper insulation techniques are used. CSA certified and UL listed for AWG conductors when installed with Blackburn®, Burndy, TB® or Anderson tools, as specified by CSA. Comply with subpart 111.60-17 of federal register’s coast guard electrical engineering rules and regulations.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Long Barrel Copper Splice Type Type CU
Conductor Type Copper Conductor Size 500 kcmil
Length 4-3/4 in Material Copper
Voltage Rating 35000 V Specifications 5/8 in Stud
Finish Tin Plated Color Brown
Standards UL E9809 Listed, CSA Certified, RoHS Compliant UPC 783786132256

Packages

6 - UNIT - (6)