Abbotsford
TABCU1000

ABB CU1000 Connector compression type CU copper 1000 kcmil

Price $195.8866 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CU1000

Description

Color-coded copper compression connectors copper splices, long barrel. For use with copper conductors: AWG stranded, flexible cable, welding cable and portable cord. Specially designed for industrial and building applications. Made of high-conductivity seamless copper tubing. Tin-plated for corrosion resistance. Specially chamfered barrel for ease of installation. Colour-coded for matching die identification. Can be used for medium voltage application up to 35 kV provided proper insulation techniques are used. CSA certified and UL listed for AWG conductors when installed with Blackburn®, Burndy, TB® or Anderson tools, as specified by CSA. Comply with subpart 111.60-17 of federal register’s coast guard electrical engineering rules and regulations.

Specifications

Brand Name BLACKBURN Type Long Barrel Copper Splice
Length 5 5/8 in Material Copper
Voltage Rating 35,000 V Finish Tin-Plated
Standards UL E9809 UPC 783786132270

Packages

1 - UNIT - 1