HUBBELL 2.37 inch 1/0 AWG Burndy Type YS-A Tapered Hylink Uninsulated Aluminum Compression Splice
Description
Burndy Canada YS25AST 4-Point Butt Splice, YS Series Compression, Conductor Range #6 - 1/0 AWG, Aluminum, UL Listed, CSA Certified, ROHS Compliant
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Compression Butt Splice Connector | Type | Non-Insulated, 4-Point |
Conductor Type | Aluminum to Aluminum, Aluminum to Copper and Copper to Copper Combinations | Conductor Size | 1/0 AWG |
Length | 2.37 in | Material | Aluminum |
Series | YS | Finish | Tin Plated |
Standards | UL Listed, ANSI C119.4 | Application | Use on 4 kV and Higher Underground Construction |
UPC | 781810110751 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |