BURNDY YSD28R26R 4/0-2/0 AL/CU/ACSR Burndy® Type YSD Linkit™ Aluminum Compression Sleeve with Solid Center Barrier
Description
AL compression sleeve with solid center barrier, Designed for commercial and heavy residential services, Color Code: Pink (Side A), Gray (Side B)
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Service Entrance Compression Sleeve | Type | YSD |
Conductor Size | 67.42 mm² | Length | 4 in |
Material | Copper | Finish | Bare |
For Use With | Round, Solid Core and Stranded Conductors | Application | For Combinations Of Copper, Aluminum, ACSR, 6201, 5005 And Compressed Conductors, Commercial And Heavy Residential Services |
UPC | 781810146156 |
Packages
25 - UNIT - (25) |