HUBBELL 2.6 inch 350 kcmil Burndy Type YSL Hylink Copper Compression Splice, Red
Description
Burndy Canada YSL31 Hylink Butt Splice, YSl Series Compression, Conductor Range 350 MCM, Copper, Tin Plated Finish, Red, 15 KV
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Compression Butt Splice | Voltage Rating | 600 - 35000 V |
Conductor Size | 350 MCM | Overall Length | 1.93 in |
Type | YSL Series Compression Butt Splice | Series/Model | YSL |
Barrel Type | Short | Contact Material | Copper |
Color | Red | Finish | Tin-Plated |
For Use With | Round, Solid Core and Stranded Conductors | Standards | UL Listed, CSA Certified |
UPC | 621945072701 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |