BURNDY YSL36 600kcmil Burndy® Type YSL Hylink™ Copper Compression Splice, Green
Description
Burndy Canada YSL36 Compression Sleeve, Conductor Range 600 MCM, Green
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Compression Sleeve | Type | Short Barrel |
Conductor Size | 600 MCM | Connector Type | Compression |
Color | Green | UPC | 781810418710 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |