ABB 54520 600 kcmil Color-Keyed® Two-Way Splice Connector, Green
Description
Color-Keyed® Two-way splice connector. Made of cast copper with electro-tin plated. Provides high-pullout values, are easy to insulate and provide a low- resistance connection of high quality and low installed cost. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Splice Connector | Type | 2-Way, Insulated, Short Sleeve, Parallel |
Conductor Size | 600 MCM | Material | Copper |
Voltage Rating | 600 V | Finish | Tin Plated |
Color | Green | Standards | UL E9809 |
UPC | 786210545202 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 | 5760 - UNIT = 5760 |