Abbotsford
tabasp2

ABB 1 7/8 inch Blackburn Type ASPAluminum Splice, Pink

Price $20.6599 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ASP2
Documents Documents

Description

The blackburn ASP aluminium splices are • Specifically designed for use with aluminum conductors(concentric, compressed or compact)• Also listed for use with copper conductors• Made of high conductivity seamless aluminum tubing• Tin plated for corrosion resistance• Chamfered barrels for ease of installation• Can be used for medium voltage applications up to 35 kVprovided proper insulation techniques are used• Colour coded for quick, easy die identification• Pre-filled with oxide inhibiting compound• CSA Certified and U.L. Listed when installed with Blackburn,Burndy, T&B or Anderson tools, as specified by CSA

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Splice Compression Sleeve Type Aluminum Splice
Conductor Type Stranded Conductor Size 2 AWG Stranded
Length 1-7/8 in Material Aluminum
Voltage Rating 35000 V Finish Tin Plated
Color Pink For Use With Al/St Cables
Standards UL E9809 Listed UPC 783786610617

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100 2520 - UNIT = 25200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok