Abbotsford
tabasp20

ABB 2 1/2 inch Color-Keyed Aluminum Splice, Olive

Price $90.3485 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ASP20
Documents Documents

Description

The blackburn ASP aluminium splices are • Specifically designed for use with aluminum conductors(concentric, compressed or compact)• Also listed for use with copper conductors• Made of high conductivity seamless aluminum tubing• Tin plated for corrosion resistance• Chamfered barrels for ease of installation• Can be used for medium voltage applications up to 35 kVprovided proper insulation techniques are used• Colour coded for quick, easy die identification• Pre-filled with oxide inhibiting compound• CSA Certified and U.L. Listed when installed with Blackburn,Burndy, T&B or Anderson tools, as specified by CSA

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Splice Connector Type Aluminum Splice
Conductor Type Aluminum Conductor Size 2/0 AWG
Length 2 1/2 in Material Aluminum
Voltage Rating 35000 V Finish Tin Plated
Color Olive Dimensions 2.5 in L
For Use With Al/St Cables Standards UL E9809
UPC 783786610662

Packages

1 - UNIT - 1 5 - UNIT = 5 50 - UNIT = 50 1260 - UNIT = 12600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok