Aluminum Universal Terminal, 2 Conductor, 1 Hole, 500-1000 kcmil, 5/8" Stud, 2 Screws, Al/Cu Rated, Tin Plated

HUBBELL 5/8 inch 500-1000 kcmil Burndy Type K2A-U Aluminum Universal Terminal
Description
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Lug | Type | Universal |
Conductor Type | Aluminum/Copper Stranded | Conductor Size | 300 - 1000 kcmil, 500 - 1000 kcmil |
Number of Bolt Holes | 1 | Material | Aluminum |
Series | K2A-U | Number of Conductors | 2 |
Bolt Size | 5/8 in | Tongue Size | 1.66 in L x 1/2 in T |
Finish | Tin Plated | Dimensions | 3-1/2 in L x 3.52 in W |
Standards | UL 468A, UL 468B Listed | UPC | 781810600306 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |