Dual rated solderless lug manufactured from high strength 6061-T6 aluminum alloy. I-beam construction. Provides low contact resistance. Suitable for use with either copper or aluminum conductors. Ensures reliability for copper or aluminum conductors. Reduces material content while maintaining the same performance standards as full sized connectors. Ensures reliability.

ILSCO CANADA 3/8 inch Bolt Size (1)4 AWG-600 KCMIL or (2)Equal 1/0 AWG-250 KCMIL 1 Hole Mount Ilsco TA-500-S Dual Rated Mechanical Lug Connector, Aluminum Alloy
Description
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | Solderless Lug | Type | Dual Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 500 MCM - 4 AWG |
Number of Bolt Holes | 1 | Material | 6061-T6 Aluminum Alloy |
Number of Conductors | 1 | Bolt Size | 3/8 in |
Tongue Size | 1-19/32 in L x 1-1/2 in W x 5/16 in T | Tongue Type | Straight |
Voltage Rating | 600 V | Mounting Hole Size | 0.406 in |
Temperature Rating | 90 °C | Finish | Electro-Tin Plated |
Dimensions | 2-13/16 in L x 1-1/2 in W x 1.562 in H | Standards | UL 486A, UL 486B, UL File Number E6207, CSA File Number LR5465 |
UPC | 783669715521 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |