Description
TECHSPAN TYPE ADB Aluminum Splicer/Reducer Blocks. Tongue and groove design. All block sizes will interlock with one another. Modular design eliminates the need to carry 2 pole and 3 pole blocks in stock. Aluminum Power Distribution Blocks are manufactured from high strength aluminum alloy and tin-plated for corrosion resistance.
Specifications
| Brand Name | Techspan | Item Name | Splicer/Reducer Block |
| Size | 2.9 in L x 1.04 in W x 2.34 in H - Insulator Block | Amperage Rating | 115 A |
| Conductor Size | 2-14 AWG Line/Load Side | Type | Single Primary Multiple Secondary/Double Primary Multiple Secondary, 1-Pole |
| Temperature Rating | 90 °C | Standards | UL Listed, CSA Certified, RoHS Compliant |
| UPC | 776856267729 |
Packages
| 1 - UNIT - 1 | 5 - UNIT - 5 |