BURNDY YGHC34C34 300-500kcmil (Run & Tap) Burndy® Type YGHC-C Hytap™ Copper Compression C Connector
Description
Copper Compression C Connector, 300-500 kcmil (Run & Tap).
Specifications
| Brand Name | Burndy | Sub Brand | Hyground®, Hytap™ |
| Item Name | C-Tap Connector | Type | YGHC-C |
| Run Conductor Size | 300-500 kcmil | Tap Conductor Size | 300-500 kcmil |
| Material | Copper | Finish | Untreated |
| Length | 1.1 in | Width | 1.334 in |
| Height | 2.91 in | Standards | UL 467, 96, CSA Certified, RoHS Compliant, IEEE-837 |
| Application | Direct Burial Cables | UPC | 781810221082 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |