BURNDY YPC28U4 6-3AWG Burndy® Type YPC-U Crimpit™ Line Tap Compression Connector
Description
Line tap for copper, aluminium, ACSR and compressed and compact conductors. Extra wide range universal connector. Two dies and 5 connectors take run sizes 1/0-600 and tap sizes 6-400. Wide range made possible by long ram travel of BURNDY® HYPRESS™ tools. 6-shape separates run and tap wires and minimizes galvanic corrosion of conductors. Connector can be gripped in tool and slipped over line for easy installation. Pre-filled with PENETROX™ joint compound and Stripsealed.
Specifications
| Brand Name | Burndy | Sub Brand | Crimpit™ |
| Item Name | Compression C-Tap Connector | Run Conductor Size | 3/0-4/0 AWG Stranded |
| Tap Conductor Size | 6-4 AWG Stranded | Die Index Number | D3 |
| Material | Aluminum | Finish | Unplated |
| Series/Model | YPC-U | Length | 1.69 in |
| Width | 3.5 in | Height | 1.7 in |
| Application | For Combinations of Copper, Aluminum, ACSR, 6201, 5005 and Compressed and Compact Conductors | UPC | 781810135990 |
Packages
| 1 - UNIT - 1 | 50 - UNIT - 50 |