ABB 54785 Color-Keyed® C-Tap Connector, 750-500, 125H
Description
The T&B C-Tap are PCompression low resistance Tap for electrical and high resistance to tearing.Ideal for the queueing of pig, splices, bi-directional and the diversion to a main cable uncut.Robust strengthening ribs to help position the compression matrices and to strengthen the compressed joint.Material: High conductivity wrought copper Finish: Electroetamage
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | C-Tap Connector | Type | C-Tap |
| Voltage Rating | 600 V | Run Conductor Size | 500-750 kcmil |
| Tap Conductor Size | 6-4/0 AWG | Material | Copper |
| Finish | None | Standards | UL E9809 |
| UPC | 786210547855 |
Packages
| 1 - UNIT - 1 | 20 - UNIT = 20 |