cri13619

TYCO ELECTRONICS 13619 Tyco K-Type® Cable Marker, Legend: 9

Not available for order
Price $57.82 / EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:13619

Description

K-type markers are used to identify wire bundles, cables, pipes and conduits. The oval shaped profile has been designed to allow markers to be accurately positioned onto a carrier strip. The marker and carrier strip assembly is attached to the substrate using cable ties. K-type markers are ideal for post termination applications or where retro fitting is required. Markers are supplied as internationally colour coded yellow with pre-printed black legends. K-type markers come in one standard size to fit carrier strips that can hold from 7 to 18 markers and are made from a plasticized PVC material. Suitable for industrial applications. Operating Temperature Range -45 to 70°C. Self-extinguishing. Resistant to key Industrial fluids, including those used in mass transit, aviation and military. Post termination cable identification. Identification of large cables, wire bundles, pipe work and conduit. Installation friendly, easy to replace, ideal for retro fitting and repairs. Electric and electronic equipment, light industrial.

Specifications

Brand Name TE Connectivity Item Name Cable Marker
Type Oval Shaped, Self-Extinguishing, Type K Legend 9
Legend Color Black Background Color Yellow
Material PVC Number of Markers 18
Series/Model 1361 Marker Height 65 mm
Marker Width 5.8 mm Lettering Field 4 mm
Temperature Rating -45 to 70 °C For Use With Carrier Strips
Packaging Quantity 500/Roll Standards REACH, RoHS Compliant, BS 6746C:1993, IEC 60304
Application For Identifying Wire Bundles, Cables, Pipes and Conduits and are Ideal for Post Termination Applications or Where Retrofitting is Required

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok