Polyester Tape 1/2" (12mm) White
Description
3Mâ„¢ Portable labeler refill cartridge PLP is a 5-mil polyester tape for thermal transfer printing. It is formulated with an acrylic adhesive. It may be used outdoors and is halogen free.
Specifications
Brand Name | 3M | Item Name | Labeller Refill Cartridge |
Type | Portable, Acrylic Adhesive | Color | White |
For Use With | PL100, PL200, PL300 Thermal Transfer Labeling Printers | Standards | RoHS 2011/65/EU Compliant |
Application | Outdoor | UPC | 051128584866 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |