ABB EZ-Code 0-9 inch Wire Marker Book, 40 Markers Each
Description
E-Z-Code® Vinyl maker book which withstand oil, water and humidity. Pocket pack wire marker books are easy to carry and easy to use.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker Book | Type | Wire Marker Books |
Legend | 0 - 9, T1, T2, T3, L1, L2, L3 | Material | Vinyl |
Marker Width | 76.2 mm | Adhesive Type | Pressure Sensitive |
UPC | 786210806068 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 240 - UNIT = 240 | 8640 - UNIT = 8640 |