E-Z-CODEĀ® conduit and voltage marker cards. Identify electrical systems, including load centers, circuit breakers, switches or any other vital electrical equipment. Helps prevent mistakes and trial and error searching during electrical service work. Manufactured of rugged Self-Sticking Vinyl with high-contrast black printing on safety orange background. OSHA compliant.

ABB 2-1/4 inch x 9 inch EZ-Code Conduit & Voltage Marker Cards, Orange inch 13,800 VOLTS inch
Description
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker | Type | Card Shape, Letters |
Legend | 13,800 VOLTS | Legend Color | Black |
Background Color | Orange | Material | PVC |
Marker Height | 228.6 mm | Marker Width | 63.5 mm |
Adhesive Type | Pressure Sensitive Adhesive | Packaging Quantity | 1 Marker/Page |
Application | For Conduit | UPC | 786210610924 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 600 - UNIT - 600 |