Description
Copper Compression Cross Grid Connector, 6 AWG ( Sol.) - 2 AWG (Str.), 6 AWG ( Sol.) - 2 AWG (Str.).
Specifications
| Brand Name | Burndy | Sub Brand | Hygrid™ |
| Item Name | Compression Connector | Type | Cross Grid |
| Conductor Size | 6-2 AWG Run | Material | Copper |
| Overall Length | 2.5 in | Standards | UL 467 Listed, IEEE 837, IEEE 837 2014 Qualified |
| Application | For Direct Burial In Earth and Concrete | UPC | 781810220009 |
Packages
| 1 - UNIT - 1 | 25 - UNIT - 25 |