Description
Figure 6 shape connector separates run and tap wires and minimizes galvanic corrosion of conductors,Run,Al and Cu:250 (37) - 400 (37).
Specifications
| Brand Name | Burndy | Sub Brand | Crimpit™ |
| Item Name | Compact Compression Connector | Type | YPC-U |
| Conductor Size | 266.8 - 397.5 kcmil Stranded ACSR (Run), 250 (37) - 400 (37) kcmil Stranded Aluminum/Copper (Run), 6-2/0 AWG Solid Aluminum/Copper (Tap), 6-1/0 AWG ACSR (Tap) | Material | Aluminum |
| Overall Length | 2-1/8 in | Series/Model | YPC-U |
| Standards | RoHS Compliant | Application | For Combinations of Copper, Aluminum, ACSR, 6201, 5005, Compressed and Compact Conductors |
| UPC | 781810137505 |
Packages
| 1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |