Description
Wire Joints for copper conductors, Color-Keyed®. Deal for pigtailing, tapping multiple conductors or 2-way splicing. Form a permanent installation in minimal space. Easily insulated. Offer lowest installed cost. Made of high-conductivity copper and electro-tin plated. Colour-coded dies for positive matching and compression.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Type | Wire Joint | Material | Copper |
| Finish | Tin-Plated | Color | Blue |
| Standards | UL E9809 | UPC | 786210546100 |
Packages
| 1 - UNIT - 1 |