Description
Color-Keyed® compression cable joint for copper conductors made of high-conductivity copper. All-around compression ensures high conductivity, low resistance and high pull-out values exceeding CSA requirements. Deal for pigtailing, tapping multiple conductors or 2-way splicing. Form a permanent installation in minimal space.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | Compression Cable Joint Connector | Type | Standard |
| Length | 10.3 mm | Material | Copper |
| Finish | Tin Plated | Color | Gray |
| Standards | UL File Number E9809 | Application | For Pigtailing, Tapping Multiple Conductors or 2-Way Splicing |
| UPC | 786210546155 |
Packages
| 1 - UNIT - 1 |