Description
8 AWG SOLID/STRANDED TO 2 AWG STRANDED WITH 12 AWG SOLID/STRANDED CONDUCTOR, CONDUCTOR MATERIAL COPPER, COLOR CODE GREEN, ELECTROLYTIC TIN PLATED COPPER BODY, STANDARD BARREL, LENGTH 0.479 INCH, OUTER DIAMETER 0.545 INCH, APPROVAL UL, CSA, COLOR-KEYED[R] BRAND
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Type | Wire Joint | Die Code | 37 |
| Material | Copper | Finish | Tin-Plated |
| Color | Green | Standards | UL E9809 |
| UPC | 786210546254 |
Packages
| 1 - UNIT - 1 |