Abbotsford
TAB54630

ABB 54630 Color-Keyed® Compression Cable Joint Connector 12.2 mm L Tin-Plated Copper Wire Joint

Price $13.1005 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54630

Description

Color-Keyed® compression cable joint for copper conductors made of high-conductivity copper. All-around compression ensures high conductivity, low resistance and high pull-out values exceeding CSA requirements. Deal for pigtailing, tapping multiple conductors or 2-way splicing. Form a permanent installation in minimal space.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Type Wire Joint Material Copper
Finish Tin-Plated Color Pink
Standards UL E9809 UPC 786210546308

Packages

1 - UNIT - 1