Abbotsford
TAB54635

ABB 54635 Color-Keyed® Compression Cable Joint Connector 19.4 mm L Tin-Plated Copper Wire Joint

Price $14.2915 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54635

Description

8 AWG STRANDED TO 4 AWG WITH 8 AWG SOLID/STRANDED CONDUCTOR, CONDUCTOR MATERIAL COPPER, COLOR CODE BLACK, ELECTROLYTIC TIN PLATED COPPER BODY, STANDARD BARREL, LENGTH 0.762 INCH, OUTER DIAMETER 0.62 INCH, APPROVAL UL, CSA, COLOR-KEYED[R] BRAND

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Type Wire Joint Material Copper
Finish Tin-Plated Color Black
Standards UL E9809 UPC 786210546353

Packages

1 - UNIT - 1