Abbotsford
TAB54640

ABB 54640 Color-Keyed® Compression Cable Joint Connector Standard Orange

Price $18.5822 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54640

Description

Color-Keyed® compression cable joint for copper conductors made of high-conductivity copper. All-around compression ensures high conductivity, low resistance and high pull-out values exceeding CSA requirements. Deal for pigtailing, tapping multiple conductors or 2-way splicing. Form a permanent installation in minimal space.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Cable Joint Connector Type Standard
Material Copper Color Orange
Standards UL File Number E9809 Application For Pigtailing, Tapping Multiple Conductors or 2-Way Splicing
UPC 786210546407

Packages

1 - UNIT - 1