Description
4 AWG SOLID/STRANDED TO 1 AWG WITH 10 AWG SOLID/STRANDED CONDUCTOR, CONDUCTOR MATERIAL COPPER, COLOR CODE PURPLE, ELECTROLYTIC TIN PLATED COPPER BODY, STANDARD BARREL, LENGTH 0.824 INCH, OUTER DIAMETER 0.77 INCH, APPROVAL UL, CSA, COLOR-KEYED[R] BRAND
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Type | Wire Joint | Die Code | 54 |
| Material | Copper | Finish | Tin-Plated |
| Color | Purple | Standards | UL E9809 |
| UPC | 786210546452 |
Packages
| 1 - UNIT - 1 |