Description
Motor pigtail connector supplied with boot, pin, silicone gel (two female connectors required). Brown/green. Body size 2 inch.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | Motor Pigtail Disconnect | Type | Motor Pigtail Connector with Boot |
| Voltage Rating | 5 kV | Conductor Size | 8-1 AWG |
| Contact Material | Thermoplastic Rubber | Barrel Size | #2 |
| Includes | Boot, Double-Male Pin, and Silicon Gel | UPC | 786210080086 |
Packages
| 1 - UNIT - 1 |