Abbotsford
TABMD40F3

ABB MD40F-3 Color-Keyed® Motor Pigtail Female Connector,

Price $171.1439 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MD40F-3
Documents Documents

Description

COLOR-KEYED® Motor pigtail female connector, one line to one load. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V. 3/4 inch strip length.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Motor Pigtail Female Disconnect Type Non-Insulated, Sleeve
Conductor Size 4/0 AWG Contact Material Copper
Color Purple Finish Tin Plated
Standards UL E9809 Listed UPC 786210840550

Packages

1 - UNIT - 1 3 - UNIT = 3 30 - UNIT = 30 2352 - UNIT = 23520