Description
Color-Keyed® female motor pigtail connectors constructed of high-conductivity copper with tin-plating. 2 wire, No need for nuts, bolts and washers or insulating tape-simply slide on reusable boot. Total assembly fits into tight motor housings. Equipped with beryllium copper interface band for dependable connections.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | Motor Pigtail Female Disconnect | Type | Short Sleeve |
| Conductor Size | 12 - 10 AWG | Contact Material | Copper |
| Color | Yellow | Finish | Tin Plated |
| Barrel Size | #1 | Standards | UL E9809 |
| UPC | 786210786797 |
Packages
| 1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 7840 - UNIT = 78400 |