Abbotsford
TABMD20M3

ABB MD20M-3 Color-Keyed® KUBE Male (One Load) Copper Motor Pigtail Disconnect, Black

Price $111.5596 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MD20M-3
Documents Documents

Description

COLOR-KEYED® Motor pigtail male connector, one line to one load. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V. 5/8 inch strip length.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Motor Pigtail Male Disconnect Type One Load
Conductor Size 2/0 AWG Contact Material Copper
Color Black Finish Tin Plated
Barrel Size #3 Standards UL E9809
UPC 786210840581

Packages

1 - UNIT - 1 3 - UNIT = 3 30 - UNIT = 30 7560 - UNIT = 7560