Abbotsford
TABMD2F2

ABB MD2F-2 Color-Keyed® KUBE Female Copper Motor Pigtail Disconnect, Brown

Price $90.3102 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MD2F-2
Documents Documents

Description

COLOR-KEYED® Motor pigtail female connector, one line to one load. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V. 17/32 inch strip length.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Motor Pigtail Female Disconnect Type Motor Lead Female Disconnect
Conductor Size 33.6 mm² Contact Material Copper
Color Brown Finish Tin Plated
Barrel Size #2 Standards UL File Number E9809
UPC 786210786919

Packages

1 - UNIT - 1 6 - UNIT = 6 60 - UNIT = 60 4704 - UNIT = 47040