Abbotsford
tabrc2573

ABB RC2573 Sta-Kon® Nylon Insulated Locking Fork Terminal - Tab Size .250 x .032, Yellow

Price $1.9139 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RC2573

Description

STA-KONĀ® 250 Series female disconnect. Made of brass and electro-tin plated. Unique construction and offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Fully Insulated Female Disconnect Type Flat
Conductor Size 12 - 10 AWG Tab Size 6.3 x 0.8 mm
Insulation Material Vinyl Material Brass
Finish Electro-Tin Plated Color Yellow
Terminal Connection Sleeve Temperature Rating 105 degrees C
Standards UL E66716 UPC 786210856872

Packages

1 - UNIT - 1 500 - UNIT = (500) 5000 - UNIT = 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok