
WAGO 216-322 FRLSLV 0.34MM/22 AWGSUL ELECTROTPLTD GRN
Description
Ferrule; Sleeve for 0.34 mm² / 22 AWG; insulated; electro-tin plated; light turquoise
Specifications
Brand Name | Wago Corp | Item Name | Ferrule |
Type | Insulated | Conductor Size | 22 AWG |
Strip Length | 0.28 in | Overall Length | 10 mm |
Contact Material | Electrolytic Copper | Color | Turquoise |
Finish | Tin-Plated | Outside Diameter | 2.5 mm |
Standards | RoHS Compliant | UPC | 044918001216 |
Packages
1000 - UNIT - (1000) |