Abbotsford
BURTP146F

BURNDY TP146F #16 - #14, 600V, #3 - #6 Stud Burndy® Type TP-F Vinylug™ Insulated Brazed Fork Terminal, Blue

Price $1.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:TP146F

Description

Insulated Brazed Fork Terminal, Insulated Brazed Fork Terminal, Smooth Entry, #16-#14, 600V, #3-#6 Stud, Vinyl Insulated, Tin Plated.


Fork terminals are constructed of pure electrolytic copper

Long brazed seam barrel with deep V groove inner serations for optimum conductivity, reliability and holding power after crimping

Fork tongue design for faster installation - screw only needs to be loosened for termination

Two or more terminals can be stacked on a common stud

Provides maximum conductivity, low resistance and ductility for excellent crimp forming properties

Electro-tin plating for durable, long lasting corrosion resistance

Inspection hole/skive provides an easy visual check of proper wire insertion

600 Volts maximum, 105°C maximum

N/A

Specifications

Brand Name Burndy Sub Brand Vinylug™
Item Name Insulated Fork Terminal Type Smooth Entry
Conductor Size 16-14 AWG Stud Size #3 - #6
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Electro Tin-Plated
Color Blue Barrel Type Brazed
Insulation Diameter 0.18 in Tang Type Fork
Temperature Rating 105 °C Wire Strip Length 13/64 in
Length 0.616 in Width 0.28 in
Standards CSA Certified, RoHS Compliant, UL Listed Application For Commercial and Light Duty Industrial Control and Power Circuit Applications
UPC 781810712481

Packages

100 - UNIT - (100)