
HUBBELL TP148LF 16-14 AWG #6 - #8 8-inch Type TP-LF Vinylug Insulated Brazed Fork Terminal, Blue
Description
Fork tongue copper terminal. Locking fork tongue design allows fast installation. Internal configuration of the fork prevents the terminal from coming off the screw without applying a pulling force. Polyvinylchloride insulated, tin plated fork terminal.
Specifications
Brand Name | Burndy | Sub Brand | Vinylug™ |
Item Name | Fork Terminal | Type | Insulated, Locking, Short Sleeve |
Conductor Size | 16-14 AWG | Stud Size | 0.138 - 0.164 in |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin-Plated |
Color | Blue | Series | TP-LF |
Insulation Diameter | 0.18 in | Temperature Rating | 105 °C |
Wire Strip Length | 13/64 in | Length | 0.91 in |
Width | 0.32 in | Standards | CSA Certified, UL Listed, RoHS Compliant |
Application | For Fast Installation and Security | UPC | 781810713709 |
Packages
100 - UNIT - (100) |