Abbotsford
BURTP166F

HUBBELL 22-16 AWG 6 inch Burndy Type TP-F Vinylug Insulated Brazed Fork Terminal, Red

Price $1.3000 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:HUBBELL
Manufacturer #:TP166F

Description

Copper Terminal, Fork Tongue, 22-16 AWG, #4-#6 Stud, Vinyl Insulated, Tin Plated.


Fork terminals are constructed of pure electrolytic copper

Long brazed seam barrel with deep V groove inner serations for optimum conductivity, reliability and holding power after crimping

Fork tongue design for faster installation - screw only needs to be loosened for termination

Two or more terminals can be stacked on a common stud

Provides maximum conductivity, low resistance and ductility for excellent crimp forming properties

Electro-tin plating for durable, long lasting corrosion resistance

Inspection hole/skive provides an easy visual check of proper wire insertion

600 Volts maximum, 105°C maximum

N/A

Specifications

Brand Name Burndy Sub Brand Vinylug™
Item Name Fork Terminal Type Insulated
Conductor Size 22-16 AWG Stud Size 0.112 - 0.138 in
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Tin-Plated
Color Red Series TP-F
Insulation Diameter 0.145 in Temperature Rating 105 °C
Wire Strip Length 13/64 in Length 0.80 in
Width 0.28 in Standards CSA Certified, UL Listed, RoHS Compliant
Application For Commercial and Light Duty Industrial Control and Power Circuit Applications UPC 781810714485

Packages

100 - UNIT - (100)